Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 3"x1", 150,304, Thrd
Mfr # 4381032630
Zoro # G1562062
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032630
- Zoro # G1562062
- UPC # 092201364968
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Gender | Female |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Female |
Fitting Side B Type | NPT |
Class | Class 150 |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Collar, Female, 2 I.P. (53405)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000pc-AFC-RF-L7-3-93097)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy (4381034910)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2669)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 10" L (ZUSA-PF-1538)
- Zoro Select Stainless Steel Pipe Fittings