Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 3"x1-1/2", 150,316, Thrd
Mfr # 4381036660
Zoro # G1564390
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036660
- Zoro # G1564390
- UPC # 092201366566
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Fitting Side B Type | NPT |
Color | Silver |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 3/4 in. 3WayVlv 4.7cv S.S. Trim (B317)
- LEGEND VALVE 1-1/2" T-4500 CTS INSERT STIF. (313-407)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower MB (58474-BL25)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,316, Thrd (4381036340)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- ZORO SELECT 1-1/2" FNPT SS Coupling (4307001166)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- BOSHART Insert Adapter Steel Mip 1 In (UNLMAS-100)
- Zoro Select Stainless Steel Pipe Fittings