Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 3/4"x3/8", 150,316, Thrd
Mfr # 4381036280
Zoro # G1564232
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036280
- Zoro # G1564232
- UPC # 092201366221
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,3/4"x3/8",150,316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT (ZUSA-PF-10616)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256A004V)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,316, Thrd (4381036250)
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,316, Thrd (4381036540)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N114014)
- ZORO SELECT Union, 304 SS, 2", Female BSPP, Class 150 (ZUSA-PF-8137)
- ZORO SELECT Union, 3/4", 150,304, Thrd Heavy (4381033640)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- Zoro Select Fittings