Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2"x1", 150,316, Thrd
Mfr # 4381036530
Zoro # G1564077
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036530
- Zoro # G1564077
- UPC # 092201366443
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2"x1",150,316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 (w/ 2 wall plates) (229016NPP)
- MOEN Plug Button Kit (152859CSL)
- ZORO SELECT Reduce Coupling, 1/4"x1/8", 150,316, Thrd (4381036200)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- ZORO SELECT 1/2" Socket Weld 316 SS 90 Degree Elbow (2UB25)
- Zoro Select Fittings