Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2"x1", 150,304, Thrd
Mfr # 4381032530
Zoro # G1562150
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032530
- Zoro # G1562150
- UPC # 092201364876
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- ZORO SELECT Reduce Coupling, 3/4"x1/2", 150,304, Thrd (4381032290)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT Hex Bushing, 316 SS, 3/8 x 1/4", BSPT (ZUSA-PF-7568)
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- Zoro Select Stainless Steel Pipe Fittings