Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd
Mfr # 4381032570
Zoro # G1562071
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032570
- Zoro # G1562071
- UPC # 092201364906
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2-1/2"x3/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- LEGEND VALVE 1" P-200 NO LEAD LEGEND-PRESS (101-005NL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In Hub x Slip (1WJL7)
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd (4381032530)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- ZORO SELECT 1-1/4" MNPT SS Square Head Plug (4307002162)
- Zoro Select Fittings