Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2-1/2"x2", 150,304, Thrd
Mfr # 4381032610
Zoro # G1562193
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032610
- Zoro # G1562193
- UPC # 092201364944
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2-1/2"x2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- LEGEND VALVE 5/8" OD T-12 WASHING MACHINE (111-137)
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,304, Thrd (4381032380)
- ZORO SELECT Reduce Coupling, 3"x1-1/4", 150,304, Thrd (4381032640)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- ZORO SELECT 1" FNPT 304 SS Threaded Tee (2UA93)
- ZORO SELECT 2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 (3964533312)
- ZORO SELECT Elbow, 45 deg, 3", 150,316, Thrd Heavy (4381034700)
- LEGEND VALVE 1" SS304 HALF COUPLING (404-285)
- Zoro Select Stainless Steel Pipe Fittings