Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2-1/2"x1-1/4", 316, Thrd
Mfr # 4381036590
Zoro # G1564451
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036590
- Zoro # G1564451
- UPC # 092201366498
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2-1/2"x1-1/4",316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310542600)
- ASAHI 1" Thread PVC Ball Valve 2-Way (2511010)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd (4381036600)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT Reducing Coupling, 316 SS, 3/8 x 1/4 (ZUSA-PF-7558)
- ZORO SELECT 1/2" FSW 316/316L SS SW Outlet (100741350218)
- ZORO SELECT Hex Nipple, 304 SS, 1/8", Male BSPT (ZUSA-PF-8382)
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- Zoro Select Stainless Steel Pipe Fittings