Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd
Mfr # 4381036600
Zoro # G1564427
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036600
- Zoro # G1564427
- UPC # 092201366504
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,2-1/2"x1-1/2",316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Steel Nipple Caddy Tray, 1-1/2 in. Size, 30 pc Capacity 19-1/2 in. x 6-1/2 in. x 6-1/2 in. (N70024)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ANVIL 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300041001)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 316, Thrd (4381036590)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (2UA63)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- Zoro Select Fittings