Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1"x3/4", 150,316, Thrd
Mfr # 4381036340
Zoro # G1564138
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036340
- Zoro # G1564138
- UPC # 092201366283
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Fitting Side B Gender | Female |
Color | Silver |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Body Lever Lift (29060-G)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- KOHLER Strike Jamb Assembly (1241268-01)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- ZORO SELECT Hex Head Plug, 316 SS, 1/4", M BSPT (ZUSA-PF-7550)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- PARKER Hollow Hex Plug, 316 SS, 3/8 in, Male SAE (6 HP5ON-SS)
- Zoro Select Fittings