Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1"x3/4", 150,304, Thrd
Mfr # 4381032340
Zoro # G1561828
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032340
- Zoro # G1561828
- UPC # 092201364715
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- SANDPIPER Seats (722.098.550)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1PZA7)
- KOHLER Escutcheon Assy (1025210-BN)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,304, Thrd (4381032460)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT 4" Welded SS Slip-On Flange (4381000480)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- Zoro Select Stainless Steel Pipe Fittings