Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1/2"x3/8", 150,316, Thrd
Mfr # 4381036250
Zoro # G1564101
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036250
- Zoro # G1564101
- UPC # 092201366191
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,1/2"x3/8",150,316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 8 in.L (QB-108MF)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- KEENEY MFG AQUAPISTON REPAIR KIT 8"" (GP1229656)
- ZORO SELECT Reduce Coupling, 2"x1", 150,316, Thrd (4381036530)
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,316, Thrd (4381036540)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ZORO SELECT Nipple, Schedule 40, 1-39/64"ID, 304 SS, 4"L (ZUSA-PF-1430)
- Zoro Select Fittings