Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1/2"x1/4", 150,316, Thrd
Mfr # 4381036240
Zoro # G1564153
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036240
- Zoro # G1564153
- UPC # 092201366184
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reduce Coupling |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub (2GKA6)
- BREEZE T-Bolt, Spring, 3.13", Zinc Bolt, PK10 (B9226-0313 B)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS (ZUSA-PF-1344)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307005404)
- ZORO SELECT 1/8" FNPT 304 SS Union (400U111N018)
- LEGEND VALVE 1/4" x 5" 304 SS NIPPLE (304-028)
- Zoro Select Fittings