Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1/2"x1/4", 150,304, Thrd
Mfr # 4381032240
Zoro # G1561852
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032240
- Zoro # G1561852
- UPC # 092201364616
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Threading | NPT |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- BANJO Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In. (LS280)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- ZORO SELECT Reduce Coupling, 1/2"x1/8", 150,304, Thrd (4381032230)
- ZORO SELECT 1-1/4" FNPT 316 SS 45 Degree Elbow (604E111N114)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- Zoro Select Fittings