Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd
Mfr # 4381036390
Zoro # G1564068
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036390
- Zoro # G1564068
- UPC # 092201366320
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Gender | Female |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Side B Gender | Female |
Class | Class 150 |
Fitting Side B Type | NPT |
Color | Silver |
Fitting Side A Type | NPT |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- ZURN Vacuum Breaker, 3/4 In., FNPT x FNPT (34-35XL)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,316, Thrd (4381036340)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001302)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- STRAUB 2" 304 SS Open Flex Coupling (STR35151)
- Zoro Select Fittings