Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd
Mfr # 4381036380
Zoro # G1564241
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036380
- Zoro # G1564241
- UPC # 092201366313
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Female NPT |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Threading | NPT |
Class/Pressure | Class 150 |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Class | Class 150 |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT Elbow, 45 deg, 2", 150,316, Thrd Heavy (4381034680)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT Cap, 3", 150,304, Thrd Heavy (4381030300)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- Zoro Select Fittings