Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/4"x1", 150,316, Thrd
Mfr # 4381036400
Zoro # G1564180
original price:
$13.36
29% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036400
- Zoro # G1564180
- UPC # 092201366337
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Threading | NPT |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- KOHLER Trim Ring Kit (88529-CP)
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT 1/8" Socket Weld SS Cross (4307005200)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy (4381030890)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- Zoro Select Fittings