Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/2"x1", 150,316, Thrd
Mfr # 4381036460
Zoro # G1564083
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036460
- Zoro # G1564083
- UPC # 092201366382
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reduce Coupling |
Pipe Fitting Connection Type | NPT x Female NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Gender | Female |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Fitting Material | 316 Stainless Steel |
Fitting Side B Type | NPT |
Color | Silver |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE4)
- PARKER 3/8" A-LOK Brass Back Ferrule (6BF6-B)
- SEYMOUR MIDWEST Drain Cleaner, 5" Blade (21505)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT Tee, 2", 150,316, Thrd Heavy (4381037480)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- Zoro Select Stainless Steel Pipe Fittings