Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/2"x1", 150,304, Thrd
Mfr # 4381032460
Zoro # G1562099
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032460
- Zoro # G1562099
- UPC # 092201364814
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Gender | Female |
Threading | NPT |
Pipe Fitting Gender | Female |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Color | Silver |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331042002)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9008)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- FLUIDMASTER Tank To Bowl Gasket (6100)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- ZORO SELECT Tee, 3/8", 150,304, Thrd Heavy (4381033420)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- Zoro Select Stainless Steel Pipe Fittings