Shop All Clipboards
Zoro Select
RediRite ™ 8-1/2" x 11", Silver
Mfr # 11025
Zoro # G3334703
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11025
- Zoro # G3334703
- UPC # 044357110258
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 14-1/2" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
Depth | 2.8" |
Overall Width | 9 in |
Overall Height | 14 1/2 in |
For Document Width | 8 1/2 in |
Storage Depth | 1 1/2 in |
Paper Size | A4, Letter |
For Document Length | 11 in |
Overall Depth | 1 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 9 in, Height 14 7/16 in, Depth 1 1/2 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 1-1/2 in, Features Self-Locking Latch, Includes 8-Digit LCD Calculator, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- ZORO SELECT Storage Clipboard 1/2", Gray (00470)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10519)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- Zoro Select Clipboards