Shop All ABS Pipe Fittings
Zoro Select
Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub
Mfr # 1CNT9
Zoro # G3129707
original price:
$6.35
10% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Reducing Wye
- Specific Fitting Shape 45 Degree Bend Reducing Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CNT9
- Zoro # G3129707
- UPC # 012871028656
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 5 1/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Description
Combination Wye & 45 Degrees Reducing Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 5 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Dryer Door C100200 Ms920 (THU9811)
- TOTO Spout Assembly Standard 0.5Q (TELS105#CP)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-04-04-SS)
- PARKER Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, White, 10 PK (6316 56 00WP2)
- ZORO SELECT Red. San. Tee, 2 x 2 x 1-1/2" (1WHU1)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT 45 Deg Street Elbow, 4 In Hub x Spigot (1WJA8)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- Zoro Select ABS Pipe Fittings