Shop All Key Rings
Zoro Select
Red Wrist Coil with Key Ring
Mfr # 25PA31
Zoro # G5414351
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Ring
- Material Steel
- Color Red
- For Use With Hold Keys
- Accessory Type Wrist Coil Key Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA31
- Zoro # G5414351
- UPC # 190735036921
- Country of Origin China
- Category Key Rings
Details
Item | Wrist Coil Key Ring |
Type | Steel Ring |
Material | Steel |
Color | Red |
For Use With | Hold Keys |
Accessory Type | Wrist Coil Key Ring |
Description
Wrist Coil Key Ring, Steel Ring, Color Red, For Use With Hold Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) LH (KGED09-AL-L)
- ZORO SELECT Door Slide Guide, Nylon/Steel, 4"L (2-92)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130150)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- ZORO SELECT Wrist Coil Key Ring, Blue, 10 PK (25PA30)
- ZORO SELECT ID Card Retractor, Standard Clip (25DU48)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- Zoro Select Key Rings