Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 4 In x 2 In Hub
Mfr # 1WHU6
Zoro # G3476295
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHU6
- Zoro # G3476295
- UPC # 012871027659
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2" |
Pipe Size (Fittings) | 4" x 4" x 2" |
Overall Length | 3 3/16 in |
Pipe Size | 2 in, 4 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 5 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Hot 101-1H Crane Faucet (17105E)
- ZORO SELECT 2" Socket Weld 316 SS Coupling (60FC111SW020)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (ZFB222508)
- DIXON Ground Joint Wing Nut, Coarse, 1-47/64 in OD x 8 TPI Thread, Iron, Domestic (DLB12)
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- Zoro Select ABS Pipe Fittings