Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 3 In x 2 In Hub
Mfr # 1WHU4
Zoro # G0886295
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHU4
- Zoro # G0886295
- UPC # 012871027635
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Overall Length | 3 1/4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Pipe Size | 2 in, 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 3 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX1)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- BOB Float Valve, 1/2 in., Bulkhead, MNPT (R700L-1/2)
- ZORO SELECT Double Fixture Wye, 2 In x 1-1/2 In Hub (1CNT8)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 1-1/2 Inch ABS Reducing Combination Wye (6794326)
- Zoro Select ABS Pipe Fittings