Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 3 In x 1-1/2 In Hub
Mfr # 1WHU5
Zoro # G2557292
original price:
$8.08
6% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHU5
- Zoro # G2557292
- UPC # 012871027642
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
Overall Length | 2 5/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 2 3/16 in, 3 1/2 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 1 1/2 in, 3 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/16 in, 3 1/2 in, 2 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- BANJO Polypropylene Line Strainers (LS350)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 80 (90414)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- ZORO SELECT 22-1/2 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJB3)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 1-1/2 Inch ABS Reducing Combination Wye (6794326)
- Zoro Select ABS Pipe Fittings