Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 2 x 2 x 1-1/2"
Mfr # 1WHU1
Zoro # G2082997
original price:
$4.55
7% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHU1
- Zoro # G2082997
- UPC # 012871027581
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Overall Length | 3 1/8 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray (08-06-M-N)
- ZORO SELECT Float Ball, Round, Plastic, 6 In (109-862)
- ZORO SELECT 2" Female NPT Black Forged Steel Cap Class 3000 (1MNE7)
- ZORO SELECT Red. San. Tee, 3 In x 2 In Hub (1WHU4)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- THRIFCO PLUMBING 4 Inch ABS Male Adapter (6792874)
- Zoro Select ABS Pipe Fittings