Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 2 x 1-1/2 x 2"
Mfr # 1WHU2
Zoro # G1862542
original price:
$4.85
8% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHU2
- Zoro # G1862542
- UPC # 012871027604
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" x 2" |
Pipe Size (Fittings) | 2" x 1-1/2" x 2" |
Pipe Size | 1 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in x 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 9/16 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 3 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-APH-217-4p-4622)
- ISPRING 10 Sediment Filter Replacement Cartridges 20 Micron 25PK (FP120X25)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- ISPRING pH 6Stage 100 GPD Under Sink RO Drinking Water System (PH100)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- Zoro Select Fittings