Shop All Straws & Stirrers
Zoro Select
Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs
Mfr # E162013R
Zoro # G4082281
product price: $22.15
/pk 1200, $0.02/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Material Plastic
- Color Red
- Tip Straight
- Pack Count 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E162013R
- Zoro # G4082281
- UPC # 10820524001768
- Country of Origin Viet Nam
- Category Straws & Stirrers
Dimensions
Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Details
Item | Disposable Straw |
Material | Plastic |
Color | Red |
Tip | Straight |
Pack Count | 300 |
USDA Certified Bio-based Products | No |
Product Type | Giant Straw |
Bio-Based | Yes |
BPI Certified | No |
FSC Certified | No |
SFI Certified | No |
Recyclable | Yes |
Compostable | Commercially Compostable |
Wrapped or Unwrapped | Wrapped |
Bendable | No |
Disposable Utensil Type | Giant Straw |
Description
Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified No, Compostable Commercially Compostable, FSC Certified No, Product Type Giant Straw, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color Red, Length 10 1/4 in, Material Plastic, Pack Count 300, Wrapped or Unwrapped Wrapped, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Drag Hook (1199)
- YORK Single Run Capacitor, 5Mfd, 440V, Flat (S1-02420062700)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 12-1/4x4-1/2 (40495)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- ZORO SELECT Wrapped Jumbo Stir Straws 10-1/4", Pk2000 (E161011WR)
- ZORO SELECT Straw/Stir, Cocktail, 5.25", Red, PK10000 (ECK525RD)
- ZORO SELECT Jumbo Straw, 7-3/4" L, Translucent, PK12000 (E212TRW)
- AMERCAREROYAL Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000 (RPP RM115)
- GENUINE JOE Stirrer, Single Tube, Unwrapped, 5-1/2"L, 1000/BX, Black PK (GJO03196)
- CREATIVE CONVERTING 051160 7 3/4in Jumbo Candy Pink / White Stripe Paper Straw, 144PK (WSPPK)
- Zoro Select Straws & Stirrers