Shop All ABS Pipe Fittings
Zoro Select
Red. Double San. Tee, 4 In x 2 In Hub
Mfr # 02240
Zoro # G2991046
original price:
$39.95
9% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02240
- Zoro # G2991046
- UPC # 012871022401
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2" x 2" |
Pipe Size (Fittings) | 4" x 4" x 2" x 2" |
Overall Length | 3 3/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Pipe Size | 2 in, 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 4 in x 2 in x 2 in |
Fitting Side D Outside Diameter | 2 3/16 in |
Description
Double Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 2 3/16 in, 2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stream Straightener - (2186)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Interior Tankless Water Heater (RUCS75IP)
- ZORO SELECT Red. Wye with 45 Bend, 4 In x 3 In Hub (1WHX3)
- ZORO SELECT 90 Deg Vent Elbow, 3 In Hub (1WJH3)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- ZORO SELECT Pipe Adapter, 4 In x 3 In Hub (1WJE9)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- THRIFCO PLUMBING 3 Inch ABS Wye (6792303)
- Zoro Select Fittings