Shop All Plastic Sheets
Zoro Select
Red Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick
Mfr # PS-CACT-56
Zoro # G8080722
product price: $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-56
- Zoro # G8080722
- UPC # 193005449650
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Width | 48" |
Length | 96" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo13)
- ZORO SELECT Round Bar (BR360/375-36)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-CS-GCE-302)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/2" Thick (BULK-PS-PE-420)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PVC-47)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 12" W x 1/16" Thick (BULK-PS-PVC-68)
- Zoro Select Plastic Sheets