Shop All Brass Pipe Fittings
Zoro Select
Red Brass Union, FNPT, 2" Pipe Size
Mfr # 1VFL4
Zoro # G1067071
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Union
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFL4
- Zoro # G1067071
- UPC # 190735912423
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Length | 3 31/64 in |
Pipe Fitting Length | 3-31/64" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Union, Red Brass, Class Class 125, 2 in, Female, NPT, 2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- KOHLER Lift Knob Assembly (1186243-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/2" Pipe Size (706116-08)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- INTERSTATE PNEUMATICS Brass 25 PK (CH463B-25K)
- Zoro Select Brass Pipe Fittings