Shop All Brass Pipe Fittings
Zoro Select
Red Brass Union, FNPT, 1/4" Pipe Size
Mfr # 6RDA4
Zoro # G5140046
original price:
$12.96
9% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Union
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RDA4
- Zoro # G5140046
- UPC # 190735935521
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Union, Red Brass, Class Class 125, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSINKERATOR 3/4 HP Garbage Disposer (E404)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE4)
- VIEGA Viega MegaPressG 45 elbow, 1-1/2" x 1-1/2" (25251)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (6RCZ6)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 3/8" Pipe Size (6AYT4)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size (706103-06)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 14 00)
- Zoro Select Fittings