Shop All Brass Pipe Fittings
Zoro Select
Red Brass Tee, FNPT, 3" Pipe Size
Mfr # 1VFA8
Zoro # G2927111
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VFA8
- Zoro # G2927111
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Description
Tee, Red Brass, Class Class 125, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- DIXON 1.5 in B5116 SILICONE REPAIR KIT SEE (B5116-RKS150)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- ZORO SELECT Brass Tee, FNPT, 1-1/2" Pipe Size (82101-24)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (6RCW2)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- Zoro Select Fittings