Zoro Select

Red Brass Tee, FNPT, 1" Pipe Size


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Size - Pipe Fitting 1"
  • Specific Fitting Shape Tee
  • Pipe Fitting Material Red Brass
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 125
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 1"
Pipe Size (Fittings) 1"
Pipe Size 1 in
Fitting Side C Nominal Pipe Size 1 in
Fitting Side A Nominal Pipe Size 1 in
Fitting Side B Nominal Pipe Size 1 in
Fitting Pipe Size 1 in x 1 in x 1 in

Description

Tee, Red Brass, Class Class 125, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.