Shop All Brass Pipe Fittings
Zoro Select
Red Brass Solid Plug, MNPT, 3/8" Pipe Size
Mfr # 6RCZ5
Zoro # G4713773
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCZ5
- Zoro # G4713773
- UPC # 190735935088
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug, 3/8" (PP3/8)
- CHICAGO FAUCET Laboratory Nozzle Outlet, Serrated (E7JKCP)
- THRIFCO PLUMBING 1/2 Inch X 12 Inch Copper Repair Coupling (5436093)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- ZORO SELECT Red Brass Union, FNPT, 3/8" Pipe Size (1VFK1)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (706108-12)
- ZORO SELECT Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (81100-06)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- Zoro Select Brass Pipe Fittings