Shop All Brass Pipe Fittings
Zoro Select
Red Brass Solid Plug, MNPT, 1/8" Pipe Size
Mfr # 1VFP6
Zoro # G1376821
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFP6
- Zoro # G1376821
- UPC # 190735915509
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- BANJO 2In Dry-Mate Male (DM200A)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK (6AYU8)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, NPT (ZUSA-PF-10615)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (6AYZ9)
- Zoro Select Fittings