Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size
Mfr # 6RCZ2
Zoro # G6218046
original price:
$17.15
5% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6RCZ2
- Zoro # G6218046
- UPC # 190735936016
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Branch Tee, Red Brass, Class Class 125, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 3 1/16 Lg (0308803)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- FIROMATIC B105F 3/8" Flare X 3/8" Flare (B105F)
- ZORO SELECT Red Brass Cap, FNPT, 1/8" Pipe Size (1VFF9)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size 10 PK (6CTE9)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (22UL35)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706228-0402)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR500)
- Zoro Select Brass Pipe Fittings