Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Tee, FNPT, 2" x 2" x 3/4" Pipe Size
Mfr # 2CFH9
Zoro # G2838771
original price:
$64.23
32% off
new price: $43.19
/ea
Not eligible for select promotions
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 2" x 3/4"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CFH9
- Zoro # G2838771
- UPC # 190735929049
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 3/4" |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 3/4 in |
Description
Reducing Tee, Red Brass, Class Class 125, 2 in, Female, NPT, 2 in, Female, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- KURIYAMA Tubing, Black, Shore A 73, 3/4" I.D. (GR023-1216-50)
- ZORO SELECT Hanging Strap, 10Ft L, Copper Plated Steel (ICI-24)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGF2)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (6AYX9)
- ZORO SELECT Brass Male Tee, MNPT, 1/2" Pipe Size (6AYV4)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (1VFR1)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- Zoro Select Fittings