Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size
Mfr # 6RCZ0
Zoro # G4962072
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/2"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6RCZ0
- Zoro # G4962072
- UPC # 190735935439
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Red Brass, Class Class 125, 1 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- JONES STEPHENS Wall Hung Urinal Gskt, 4-3/8"x2-7/8"x1/2 (G13-500)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-015X)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (1VFE2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 3/8" Pipe Size (81110-1206)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- Zoro Select Brass Pipe Fittings