Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Coupling, FNPT, 1-1/2" x 1-1/4" Pipe Size
Mfr # 1VGF2
Zoro # G3049916
original price:
$28.40
14% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VGF2
- Zoro # G3049916
- UPC # 190735930861
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Red Brass, Class Class 125, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/8 in, NPT (ZUSA-PF-10609)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (6RDA9)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10587)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size 10 PK (6AZA6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- Zoro Select Brass Pipe Fittings