Shop All Brass Pipe Fittings
Zoro Select
Red Brass Locknut, FNPT, 3/8" Pipe Size
Mfr # 1VFN7
Zoro # G2584653
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VFN7
- Zoro # G2584653
- UPC # 190735926598
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Locknut, 3/8 in Nominal Pipe Size, Class Class 125, Red Brass, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBE 3/4""X50FT WHT (U870W50)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706109-02)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- POLYSCIENCE Male 1/4" NPT to 1/4" (6 mm) Hose Barb, (776-194)
- Zoro Select Fittings