Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Red Brass Locknut, FNPT, 3/4" Pipe Size (Discontinued)
Mfr # 1VFP2
Zoro # G0998033
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFP2
- Zoro # G0998033
- UPC # 190735911877
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Locknut, 3/4 in Nominal Pipe Size, Class Class 125, Red Brass, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.