Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size
Mfr # 6RCW4
Zoro # G4716065
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCW4
- Zoro # G4716065
- UPC # 190735935125
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Red Brass, Class Class 125, 3/4 in, Male, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K GRATE ROUND 6"" GREEN (50)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 24 Inch Long with 3/4 Inch MIP (4400694)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E4BNE01)
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size (1VFD7)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/8 in, NPT (ZUSA-PF-10609)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYT0)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- LEGEND VALVE 5-1/2" BRASS COUNTERSUNK PLUG (302-635)
- Zoro Select Fittings