Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size
Mfr # 1VFV3
Zoro # G2530001
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFV3
- Zoro # G2530001
- UPC # 190735926147
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/4 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Description
Hex Bushing, Red Brass, Class Class 125, 1/4 in, Male, NPT, 1/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/2" Pipe Size (6AYX5)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- SMITHCOOPER 1 in Elbow 90 deg No150 Stainless Steel 304 (S3014E 010B)
- Zoro Select Brass Pipe Fittings