Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size
Mfr # 1VFZ4
Zoro # G2857635
original price:
$19.72
26% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VFZ4
- Zoro # G2857635
- UPC # 190735929230
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Red Brass, Class Class 125, 1 1/4 in, Male, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 x 1/4 Black Malleable Bushing (45100)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- KOHLER Fill Valve Kit (1385815)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCU5)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10590)
- THRIFCO PLUMBING 3/8 X 1/8 Bushing Barstock (5316056)
- Zoro Select Fittings