Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size
Mfr # 1VGA1
Zoro # G3258297
original price:
$22.25
18% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VGA1
- Zoro # G3258297
- UPC # 190735932612
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Red Brass, Class Class 125, 1 1/2 in, Male, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-410)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10587)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/8" Pipe Size (4CCJ6)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (1VEY8)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/8" Pipe Size (706125-02)
- Zoro Select Brass Pipe Fittings