Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size
Mfr # 6RCX0
Zoro # G4728814
original price:
$17.19
58% off
new price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCX0
- Zoro # G4728814
- UPC # 190735935224
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Hex Bushing, Red Brass, Class Class 125, 1 1/2 in, Male, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 18 in H, 35PK (TP6030-16)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA12)
- MAYFAIR Toilet Seat Elng Wood Wh (126NISL-000)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3" Pipe Size (1VFT8)
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (6RDA8)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (706108-08)
- LAVI INDUSTRIES Lavi 1-1/2 in. Polished Brass Flush End Post (00-340-112)
- Zoro Select Brass Pipe Fittings