Shop All Brass Pipe Fittings
Zoro Select
Red Brass Flange, FNPT, 1" Pipe Size
Mfr # 4TJJ9
Zoro # G0866311
product price: $40.99
/ea
Not eligible for select promotions
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Flange
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TJJ9
- Zoro # G0866311
- UPC # 190735910771
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/3" |
Pipe Size (Fittings) | 1" |
Fitting Length | 4 1/4 in |
Pipe Fitting Length | 4-1/4" |
Overall Length | 4 1/4 in |
Thread Size | 11-1/2" |
Flange Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Floor Flange, 1 in Nominal Pipe Size, FNPT, 1 5/16 in Flange Outside Diameter, 4 1/4 in Overall Length, Red Brass, Class Class 125, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Number of Bolt Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- OATEY 50' Plas Hanger Strap (33926)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- JONES STEPHENS Galvanized Bushing, 1 X 3/4 In (G1440159)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10710)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- INTERSTATE PNEUMATICS Brass 100 PK (CPNV880B-100K)
- Zoro Select Brass Pipe Fittings