Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cross, FNPT, 1" Pipe Size
Mfr # 1VFC4
Zoro # G3492194
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cross
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFC4
- Zoro # G3492194
- UPC # 190735934647
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in x 1 in |
Description
Cross, Red Brass, Class Class 125, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINTECH NDS 991 Atrium Grate, 9 in L, 9 in W, Square, 3/8 in Grate Opening, HDPE, Green (0903SDG)
- KOHLER Square Foot Rest (23287-2MB)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (1VEZ7)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size (706118-04)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 21)
- Zoro Select Fittings