Shop All Brass Pipe Fittings
Zoro Select
Red Brass Coupling, FNPT, 3/8" Pipe Size
Mfr # 6RCV5
Zoro # G4962185
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCV5
- Zoro # G4962185
- UPC # 190735935491
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Coupling, Red Brass, Class Class 125, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT (ZUSA-PF-10232)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size (1VFB5)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYT0)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- ZORO SELECT Coupling, Nickel-Plated Brass, 3/8 in (ZUSA-PF-9013)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- ZORO SELECT Low Lead Brass Elbow, 45 Degrees, 1/4" Pipe Size (706107-04)
- SIMMONS 1 In. Red Brass Low Lead Insert Coupling (CB-4)
- Zoro Select Fittings